Shop ALLPOINTS
See all product information
Create Account
881212 Water Valve For Johnson Controls
Mfr # 881212
Zoro # G904887315
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Johnson Controls
Length
11 in
Weight
0.5 lb
Height
2 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881212
- Zoro #
- G904887315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 2 in
- Width
- 11 in
Details
- Fits Brand
- Johnson Controls
- Weight
- 0.5 lb
- Item
- Water Valve
Description
johnson controls v46 series pressure actuated water regulating valve v-46aa-1c opening point range 70 to 260psi (483-1793 kpa) pressure element style 30" cap w/ 1/4" flare nut, styl 45 inlet/outlet 3/8" fpt replacement power elements: sep91a-600r & sec99aa-36c seat repair kit stt14a-600r valve is designed to modulate flow of water or glycol to a water cooled condenser on a refrigeration system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.