Shop ALLPOINTS
See all product information
Create Account
741290 Door Gasket 26 3/4" X 54 1/4" For True Manufacturing
Mfr # 741290
Zoro # G004879777
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
22 in
Fits Brand
True
Weight
0.01 lb
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741290
- Zoro #
- G004879777
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- True
- Item
- Door Gasket
- Weight
- 0.01 lb
Description
door gasket, 26-3/4" x 54-1/4" mount:dart mag 7/16" + fill, b 1 1/4", h 7/8" black true gdm-19/23/49, t-19, tpp/tuc/twt- dependent on serial#