Shop ALLPOINTS
See all product information
Create Account
881332 Filter Drier - Liquid Line, For Emerson Radio Corp
Mfr # 881332
Zoro # G204881679
product price:Â
$
98.59
/ea
Key Features
Length
7 in
Width
7 in
Height
3 in
Weight
1.4 lbs
Fits Brand
Emerson Radio Corp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881332
- Zoro #
- G204881679
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.4 lbs
- Fits Brand
- Emerson Radio Corp
- Item
- Filter
Description
parker liquid line filter drier- gold label 1/2" odf solder model 164s compatible with all commercially available refrigerants