Zoro Homepage

Box, Storage , 12 Compartment

  • Mfr # 2801033

  • Zoro # G402257825


product price: $22.55
/ea

Key Features

Material
Plastic
Height (in)
1.375 in
Number of Compartments
12
Color
Clear
Length (in)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801033
Zoro #
G402257825
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.375 in
Length (in)
8.25 in
Width (in)
4.5 in

Details

Material
Plastic
Number of Compartments
12
Color
Clear

Description

Color: Clear ;Material: Plastic ;Length: 8 1/4" | 210 Mm ;Width: 4 1/2" | 114 Mm ;Height: 1 3/8" | 35 Mm ;Type: 12 Compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.