Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpoints Bulb, Incn, 130V 100W , A19, Ctd 2531434

Bulb, Incn, 130V 100W , A19, Ctd (Discontinued)

  • Mfr # 2531434
  • Zoro # G802227787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531434
Zoro #
G802227787
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Length
1 in
Width
1 in

Details

Item
Bulb
Type
Incandescent - A19
Voltage
130 V
Max. Wattage
100 W

Description

Weight: 1.0 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.