Zoro Homepage

Burner (Nat/Lp) 5 Ci

  • Mfr # 241005

  • Zoro # G602223477


product price: $39.99
/ea

Key Features

Features
1/8 in NPT Orifice; 20,000 Btu
Length
5 in
Includes
Orifice # 26-1224 NAT and # 26-1225 LP
Type
C Shape
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241005
Zoro #
G602223477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
5.25 in
Height
3-1/8 in

Details

Item
Burner
Features
1/8 in NPT Orifice; 20,000 Btu
Includes
Orifice # 26-1224 NAT and # 26-1225 LP
Type
C Shape
Material
Cast Iron

Description

Cast Iron Burner,;[ 5" Dia. ] [ 5" High ][ Orifice - Thd 1/8" Npt ] Air;Shutter - C Shape, ;Comes With Orifice # 26-1224 Nat And # 26-1225 Lp.;20,000 Btu.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.