Zoro Homepage

Cable Ties (Pk Of 100) Pk

  • Mfr # 851074

  • Zoro # G002337385


product price: $12.39
/pk 100, $0.12/ea

Key Features

Material
Nylon
Height
1.50 in
Width
5.25 in
Length
14 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851074
Zoro #
G002337385
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
5.25 in
Length
14 in

Details

Item
Cable Tie
Material
Nylon
Color
White

Description

Nylon Cable Ties, 100/Pk, 11" Long;3" Max Dia. Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.