Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Threaded Stem- W/Brake

  • Mfr # 263269

  • Zoro # G402245273


product price: $28.25
/ea

Key Features

Caster Stem Type
Swivel Threaded
Stem Length
1-1/2 in
Caster Brake Included
Yes
Features
1/2"-13 Thread in Stem; 1-1/2 in Tread Width; 6-5/32 in Load Height
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263269
Zoro #
G402245273
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
1-1/2 in
Height
3 in
Wheel Dia.
5 in
Width
4.75 in
Bolt Hole Dia.
3/8 in
Size
7.50 in L X 3 in H X 4.75 in W

Details

Item
Stem Caster
Caster Stem Type
Swivel Threaded
Caster Brake Included
Yes
Features
1/2"-13 Thread in Stem; 1-1/2 in Tread Width; 6-5/32 in Load Height
Color
Black
Load Capacity
260 lb

Description

Threaded Stem Swivel Caster W/Brake, Sold Each;Stem Size 1/2"-13 X 1-1/2";Wheel Size 5", Tread Width 1-1/2";Load Height 6-5/32";Accepts Axel Bolt 3/8", Color Black;Max Load Per Wheel Lbs. 260;Beverage Air Dp119, Dp41, Dp46, Dp67, Dp93, Sp27, Sp48,;Sp60, Sp72, Spd27, Ucf27, Ucf27A, Ucf48, Ucf67, Ucr119,;Ucr20, Ucr27, Ucr27A, Ucr34, Ucr41, Ucr46, Ucr48, Ucr48A,;Ucr60, Ucr67, Ucr72, Ucr93, Ucrd, Wt, Wtf27, Wtf27A, Wtf48,;Wtf67, Wtr119, Wtr27, Wtr27A, Wtr41, Wtr46, Wtr48A, Wtr60,;Wtr67, Wtr72A, Wtr93, Wtrd27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.