Zoro Homepage

Caster, Threaded Stem- W/Brake

  • Mfr # 263271

  • Zoro # G502245326


product price: $27.15
/ea

Key Features

Load Capacity
240 lb
Caster Brake Included
Yes
Wheel Dia.
4 in
Mounting Type
Stem
Height
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263271
Zoro #
G502245326
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Height
5.125 in
Width
7 in

Details

Load Capacity
240 lb
Caster Brake Included
Yes
Mounting Type
Stem

Description

Threaded Stem Swivel Caster W/Brake;Stem Size 1/2"-13 X 1 1/2";Wheel Size 4";Tread Width 1 1/2";Load Height 5 1/8";Accepts Axel Bolt 3/8";Color Black;Max Load Per Wheel Lbs. 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.