Shop ALLPOINTS

261359 Chopper Plate For Univex

  • Mfr # 261359

  • Zoro # G704880479


product price:  $97.99
/ea

Key Features

Fits Brand
Univex
Width
3 in
Length
3 in
Weight
0.4 lb
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261359
Zoro #
G704880479
UPC #
-
Country of Origin
Gambia

Dimensions

Width
3 in
Length
3 in
Height
0.01 in

Details

Fits Brand
Univex
Weight
0.4 lb
Item
Chopper Plate

Description

#22 grinder plate, 1/4" hole, 3-1/4" dia premium grinder attachments #22 grinder plate, 1/8" hole, # 26-1357 #22 grinder plate, 3/16" hole, # 26-1358 #22 grinder plate, 1/4" hole, # 26-1359 #22 grinder plate, 3/8" hole, #26-1360 #22 grinder plate, 1/2" hole, 3 26-1361

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.