Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Drain & Trap , 1/2 Gal

  • Mfr # 1431136

  • Zoro # G103525698


product price: $13.19
/ea

Key Features

Item - All Purpose Cleaners
Drain and Trap Cleaner
Cleaner Container Size
1/2 gal
Size
9 in X 5.25 in X 3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431136
Zoro #
G103525698
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1/2 gal
Size
9 in X 5.25 in X 3.50 in

Details

Item - All Purpose Cleaners
Drain and Trap Cleaner

Description

Width: 5" | 127 Mm ;Height: 9" | 229 Mm ;Capacity: 1/2 Gal | 4 L ;Depth: 3 1/4" | 82 Mm ;Note: Daily Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.