Shop ALLPOINTS

381291 Cord (50 Ft Roll)

  • Mfr # 381291

  • Zoro # G004888786


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Weight
7.5 lbs
Height
4 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
381291
Zoro #
G004888786
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Height
4 in
Width
11 in

Details

Weight
7.5 lbs
Item
Cord

Description

50 ft power cord, 3 wire amps 20 volts 300 gauge 12 type sjo, hard service jacket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.