This item is Discontinued.

Allpoints Element, Cal Rod   120", 600W 342281

Element, Cal Rod 120", 600W (Discontinued)

  • Mfr # 342281
  • Zoro # G402258815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
342281
Zoro #
G402258815
UPC #
-
Country of Origin
United States

Description

Material: Incoloy Sheath ;Weight: 1.15 Lb ;Length: 120" | 3048 Mm | 24" Wire Leads | 610 Mm Wire Leads ;Voltage: 120 V Ac | 240 V Ac ;Electrical Wattage: 600 @ 120V | 2400 @ 240V ;Outer Diameter: 1/4" | 6 Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.