Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpoints Element, Cal Rod   220", 700W 342285

Element, Cal Rod 220", 700W (Discontinued)

  • Mfr # 342285
  • Zoro # G202259241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342285
Zoro #
G202259241
UPC #
-
Country of Origin
United States

Description

Material: Incoloy Sheath ;Weight: 2.12 Lb ;Length: 220" | 5588 Mm | 24" Wire Leads | 610 Mm Wire Leads ;Voltage: 120 V Ac | 240 V Ac ;Electrical Wattage: 700 @ 120V | 2800 @ 240V ;Outer Diameter: 1/4" | 6 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.