Zoro Homepage

Fastener, Expanding F/ 1.5"Od

  • Mfr # 266264

  • Zoro # G702248646


product price: $11.75
/ea

Key Features

For Use With
Fits Round or Square Tubing
Height
1.25 in
Width
1.25 in
Length
3.25 in
Overall Dia. (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266264
Zoro #
G702248646
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Width
1.25 in
Length
3.25 in
Overall Dia. (In.)
1-1/2 in

Details

Item
Expanding Fastener
For Use With
Fits Round or Square Tubing

Description

Weight: .496 Lb ;Size: 1 1/4" Pipe ;Outer Diameter: 1 1/2" Tubing ;Type: Fits Round Or Square Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.