
Filter, Oil - Sheet (30)
Mfr # 851274
Zoro # G102345082
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Width (in)
17.75 in
Material
Paper
Shape
Sheet
Height (in)
2 in
Pad Type
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851274
Zoro #
G102345082
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
17.75 in
Height (in)
2 in
Length (in)
12.5 in
Details
Material
Paper
Shape
Sheet
Pad Type
Powdered
Description
Powdered Oil Filter Sheet, 50# Paper, 30/Pk;12-1/2" X 17-3/4", Powderd, 50#;Frymaster Fryer Pf50120, Pf50E120, Pf90120, Pf90E120,;Filter Magic, Footprint.;Saves Money.;Longer Oil Life;Less Oil Absorbed Into Food;No Loose Powder;Powder Is Impregnated Into Pad;One Step Process, Just Place A Fresh Pad In Filter Machine;Each Day.;Compact 30-Day Packaging;Easy To Store And Easy To Monitor Frequency Of Shortening;Filtration.;One Filter Paper Can Be Used To Filter 2 Fryers Twice A Day
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.