Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Face - 3-1/2" S/S

  • Mfr # 263736

  • Zoro # G203526083


product price: $36.25
/ea

Key Features

Overall Dia. (In.)
4.4375 in
Height (In.)
1 in
Material of Construction - Drains
Stainless Steel
Width
1 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263736
Zoro #
G203526083
UPC #
-
Country of Origin
United States

Dimensions

Overall Dia. (In.)
4.4375 in
Height (In.)
1 in
Width
1 in
Length (In.)
4.5 in
Inside Dia.
3.5 in

Details

Material of Construction - Drains
Stainless Steel

Description

Waist Drain Ss Face Flange For 3-1/2" Sink Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.