Zoro Homepage

Goggles, Heavy Duty

  • Mfr # 851175

  • Zoro # G802341179


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Features
3.30 in Height; 7.30 in Length; Chemical and Impact Resistant; Heavy Duty; Venting
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851175
Zoro #
G802341179
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in

Details

Item
Safety Goggles
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Features
3.30 in Height; 7.30 in Length; Chemical and Impact Resistant; Heavy Duty; Venting

Description

Safety Goggle;Chemical/Impact Goggle, With Polycarbonate Lens, Indirect;Venting, Anti Fog Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.