Shop ALLPOINTS

2781022 Handle, Chrome For Anthony International, California

  • Mfr # 2781022

  • Zoro # G704879794


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Length
13 in
Fits Brand
Anthony International
Width
13 in
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2781022
Zoro #
G704879794
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
13 in
Width
13 in

Details

Item
Chrome Handle
Fits Brand
Anthony International
Weight
0.7 lb

Description

length: 13" | 330 mm includes: mounting screws plating: chrome-plated screw centers: 12" | 305 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.