Zoro Homepage

Holder, Pad - Grill

  • Mfr # 281501

  • Zoro # G102250331


product price: $13.25
/ea

Key Features

For Use With
Screen # 85-1202; Polishing Pad # 28-1478
Length
5.50 in
Height
2.50 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281501
Zoro #
G102250331
UPC #
-
Country of Origin
United States

Dimensions

Length
5.50 in
Height
2.50 in
Width
3.50 in

Details

Item
Grill Pad Holder
For Use With
Screen # 85-1202; Polishing Pad # 28-1478

Description

Grill Pad Holder, 4" X 5" # 28-1501;For Screen # 85-1202 20/Pk;Polishing Pad # 28-1478

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.