25 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use
- Mfr # 750603ZFL
- Zoro # G301715013
product price:Â
$
43.39
/ea
Key Features
Width
1
Weight
30.87
Height
0.5
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750603ZFL
- Zoro #
- G301715013
- UPC #
- 194189591609
- Country of Origin
- United States
- Weight
- 30.87
Dimensions
- Width
- 1
- Height
- 0.5
- Length
- 8
Description
The Fatwood Fire Starter Sticks from Nature Spring help you light campfires, outdoor boilers, wood stoves, fireplaces, bon fires and charcoal grills with just a couple of pieces of the kindling. Fatwood is harvested from dead fallen trees that are loaded with organic resins that ignite instantly. This 10-pound box of fire starter wood has an indefinite shelf life and will light even after getting wet.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.