Shop All Transmission Filters
Allpoints
HOOD FILTER, TYPE6, S/S , 12X20
Mfr # 8014139
Zoro # G605834069
original price:
$20.95
5% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 12 in
- Width 20 in
- Material Stainless Steel
Product Information
- Brand Allpoints
- MFR # 8014139
- Zoro # G605834069
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 2 in |
Length | 12 in |
Width | 20 in |
Details
Description
BAFFLE FILTER, STAINLESS STEEL; NOMINAL SIZE 12" H x 20" W x 2" D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- AUTOTEX Wiper Blade (72-20)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 6 In (PT8451-MPG)
- CURT Trailer Hitch, 2" Receiver, Class 3,13182 (13182)
- MAIN FILTER ALLISON 29548988 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Allpoints Transmission Filters