
Knife, Chef (White, 3 Pc)
Mfr # 1371281
Zoro # G402214828
product price: $25.15
/eaKey Features
Length
11 in
Height
1 in
Handle Color
White
Blade Length
3-1/4 in
Application
Chef
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371281
Zoro #
G402214828
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Height
1 in
Blade Length
3-1/4 in
Width
5 in
Details
Item
Knife
Handle Color
White
Application
Chef
Description
Color: White Handle ;Length: 3 1/4" Blade | 82 Mm Blade ;Sold In Quantities Of:: 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.