Zoro Homepage

Knife, Lock Back Various Colors

  • Mfr # 2802282

  • Zoro # G602241990


product price: $9.75
/ea

Key Features

Features
3 in Blade; Pocket Clip
Width
1 in
Height
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802282
Zoro #
G602241990
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Length
4 in

Details

Item
Knife
Features
3 in Blade; Pocket Clip

Description

Accusharp® Paraforce{T} Pocket Knife;Length: 3" Blade, 4" Folding Knife Handle, 76 Mm Blade, 102 Mm Folding Knife Handle;Type: Comes In Various Colors;Pocket Clip;Weight: 0.113 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.