Zoro Homepage

Latch , W/1-1/2" Strike/Ir

  • Mfr # 1221153

  • Zoro # G702213569


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height (in)
5 in
Length (in)
15 in
Width (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221153
Zoro #
G702213569
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
5 in
Length (in)
15 in
Width (in)
5 in

Description

Material: Aluminum ;Length: 10 3/4" Latch | 273 Mm Latch ;Width: 3" Strike | 76 Mm Strike ;Height: 4 5/16" Overall | 110 Mm Overall ;Type: Inside Release For Doors Up To 6"(152Mm) Thick ;Offset: 7/8 To 1 1/2" | 22 To 38 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.