
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371239
Zoro #
G802231456
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
9 in
Blade Width
8 in
Overall Length
14 in
Overall Height (In.)
0.50 in
Overall Width (In.)
8 in
Details
Item
Peeler
Material
Wood
Description
Material: Wood ;Length: 14" Overall | 356 Mm Overall ;Width: 8" Blade | 203 Mm Blade ;Depth: 9" Blade | 229 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.