Zoro Homepage

Pens, Round Stick , Fine, Blk, 12-Pk

  • Mfr # 1391081

  • Zoro # G902228264


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Type
Fine Point Retractable
Height
1 in
Width
3 in
Color
Black
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391081
Zoro #
G902228264
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
3 in
Length
6.25 in

Details

Item
Pen
Type
Fine Point Retractable
Color
Black

Description

Color: Black Ink ;Type: Fine Point ;Sold In Quantities Of:: Pack Of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.