Zoro Homepage

Pin Connector

  • Mfr # 851075

  • Zoro # G602337556


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

For Use With
For 1/8 in Flat Male Push-On Use # 85-1083; For 7/64 in Flat Female Push-On Use # 85-1079.
Length
1.75 in
Width
5 in
Type
Round
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851075
Zoro #
G602337556
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in
Width
5 in
Height
1/8 in
Inlet Size
1/8 in

Details

Item
Pin Connector
For Use With
For 1/8 in Flat Male Push-On Use # 85-1083; For 7/64 in Flat Female Push-On Use # 85-1079.
Type
Round
Inlet Type
Female Push-On
Outlet Type
Straight Crimp

Description

1/8" Round Female Push-On X Straight Crimp End.;;For 1/8" Flat Male Push-On Use # 85-1083.;For 7/64" Flat Female Push-On Use # 85-1079.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.