Zoro Homepage

Rack, Magnetic Knife , 18-1/2"L

  • Mfr # 1371053

  • Zoro # G402225404


product price: $22.89
/ea

Key Features

Overall Length
18.50 in
Overall Width (In.)
1.50 in
Includes
(2) Magnetic Knife; Installation Hardware
Overall Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371053
Zoro #
G402225404
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.50 in
Overall Width (In.)
1.50 in
Overall Height (In.)
1 in

Details

Item
Rack
Includes
(2) Magnetic Knife; Installation Hardware

Description

Length: 18" (2) Magnetic Strips | 457 Mm (2) Magnetic;Strips ;Width: 18 1/2" | 470 Mm ;Height: 1 5/8" | 41 Mm ;Includes: Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.