Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpoints Replt Compressor 1/3 Hp 115V 881097

Replt Compressor 1/3 Hp 115V (Discontinued)

  • Mfr # 881097
  • Zoro # G702344935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881097
Zoro #
G702344935
UPC #
-
Country of Origin
Germany

Description

Danfoss Hermetic Sealed Fractional Compressor, 115V;2/5 Hp, Low Back Pressure/High Back Pressure, ;Hst (High Start Torque);Refrigerant R134A;R-134A 115V/1Ph/60Hz 2/5Hp;Aea4448Yxa Aea2410Yxa, Sc12Gx;104G7250;Displacement Cu.In 0.78;Oil Quantity (Type) Fl.Oz. 18.6 (Polyolester);Maximum Refrigerant Charge Oz. 45.5;Weight Without Electrical Equipment Lbs. 27.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.