Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Wall , 60"W X 12"D, S/S

  • Mfr # 2801916

  • Zoro # G702246338


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2801916
Zoro #
G702246338
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5 in
Width
15 in

Description

Material: Stainless Steel T430 18 Gauge ;Width: 60" | 1524 Mm ;Height: 1 1/2" Backsplash | 38 Mm Backsplash ;Depth: 12" | 305 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.