Zoro Homepage

Sink, Hand (S/S, W/Fct, Sd-Slash)

  • Mfr # 1171387

  • Zoro # G002224326


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Width
12 in
Spout Length
3.5in
With Faucet / Without Faucet
With Faucet
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171387
Zoro #
G002224326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Width
12 in
Spout Length
3.5in
Height
15.25 in

Details

With Faucet / Without Faucet
With Faucet
Number of Shelves
1
Material
Stainless Steel
Mounting Hole Center to Center
4in
Mounting Type
Wall Mount
Gauge
20 ga
Finish
Stainless Steel
Flow Rate
2 GPM

Description

Hand Sink With Faucet And Spash Guards 10-3/8In H X 12In W ;Outside Dimensions;Center: 4In;Depth: 15-7/8In;Gauge: 20;Gpm: 2.0;Height: 15-1/4In;Includes: 3-1/2In Gooseneck Faucet And Side Splash Guards;Mounting Hardware & Drain Basket;Leadfree: Yes;Material(S): Stainless Steel;National Pipe Straight: 1/2In;Note: 1-1/2In Drain;Weight: 1.85 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.