Zoro Homepage

Solenoid Valve 1/2" 220/240V

  • Mfr # 581011

  • Zoro # G502301466


product price: $423.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Coil Only Use # 51-1212; For Repair Kit Use # 51-1104
Length
5 in
Voltage
240 V
Size
1/2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581011
Zoro #
G502301466
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Size
1/2 in
Width
4 in
Height
2.70 in

Details

Item
Solenoid Valve
For Use With
For Coil Only Use # 51-1212; For Repair Kit Use # 51-1104
Voltage
240 V
Application
Hot Water
Type
FPT

Description

Asco Red Hat Ii Hot Water Solenoid Valve;240V, 1/2" Fpt;For Coil Only Use # 51-1212;For Repair Kit Use # 51-1104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.