Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster Set (4), 3" Std Duty, 1" Exp Stem

  • Mfr # 264707

  • Zoro # G202249952


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Fits most Shelving Units with 1 in Round or Square Tubing
Load Capacity
1000 lb
Includes
(2) 3 in Stem Casters With Brake; (2) 3 in Stem Casters Without Brake and Caster Screws.
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264707
Zoro #
G202249952
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Size
6 in L X 4 in H X 4 in W

Details

Item
Stem Caster
Features
Fits most Shelving Units with 1 in Round or Square Tubing
Load Capacity
1000 lb
Includes
(2) 3 in Stem Casters With Brake; (2) 3 in Stem Casters Without Brake and Caster Screws.

Description

1" Expanding Stem Caster Set Includes (2) 3" Stem Casters;With Brake, (2) 3" Stem Casters Without Brake, And Caster;Screws. 1000 Lbs Load Capacity And 4" Load Height. ;Fits Most Shelving Units With 1" Round Or Square Tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.