
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
266320
Zoro #
G202240652
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Height
2.50 in
Width
2.50 in
Details
Item
Door Stop
Material
Aluminum
Features
Aluminum Finish
Projection (In.)
3-5/8 in
Description
Material: Aluminum Finish ;Weight: .185 Lb ;Type: 3-5/8" (92Mm) Projection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.