This item is Discontinued.

Allpoints Strip Heater 240V  1000W 341147

Strip Heater 240V 1000W (Discontinued)

  • Mfr # 341147
  • Zoro # G602268454
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341147
Zoro #
G602268454
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Height
1 in
Width
1.50 in

Details

Item
Strip Heater
Features
#10-32 Stud Terminal
Voltage
240 V
Phase
1
Max. Wattage
1000 W

Description

Strip Heater;[ 240V 1000W 1Ph ] [ 23-3/4" X 1-1/2" ] ;[Terminals {Stud 10-32 }

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.