Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stm Castr W/Brk 4 W 1-5/8 Od Tubing

  • Mfr # 262393

  • Zoro # G302241931


product price: $38.85
/ea

Key Features

Mounting Type
Stem
Caster Brake Included
Yes
Width
4 in
Height
4.9375 in
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262393
Zoro #
G302241931
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4.9375 in
Wheel Dia.
4 in

Details

Mounting Type
Stem
Caster Brake Included
Yes
Load Capacity
600 lb

Description

Expansion Stem Swivel Caster W/Brake;For 1 5/8" Od Tubing;Wheel Size 4";Tread Width 1";Bore 5/16" Id;Delrin Bearing;Grey Polyurethane;Load Height 4 15/16";Max Load Per Wheel Lbs. 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.