
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1381265
Zoro #
G602224535
UPC #
-
Country of Origin
United States
Dimensions
Length
9.25 in
Outside Dia. (In.)
2 in
Height
2.50 in
Width
4.25 in
Stem Length
4-5/8 in
Details
Item
Thermometer
Features
Dial Face; Waterproof and Ovenproof
Temp. Range (F)
120° to 200° F
Lens Material
Glass
Material
Stainless Steel
Description
Material: Stainless Steel ;Length: 5 1/2" | 140 Mm | 4 5/8" Stem Length | 117 Mm Stem;Length ;Outer Diameter: 2" Dial Face | 51 Mm Dial Face ;Temperature Range: 50 - 100 C | 120 - 200 F ;Note: Waterproof And Ovenproof (Durable Glass Lens) | Easy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.