Zoro Homepage

Turner , 5"X3"Blade, Ss/Wood

  • Mfr # 1371003

  • Zoro # G802223970


product price: $49.25
/ea

Key Features

Blade Material
Stainless steel
Blade Width
2.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371003
Zoro #
G802223970
UPC #
-
Country of Origin
China

Dimensions

Blade Width
2.875

Details

Blade Material
Stainless steel

Description

Material: Stainless Steel Blade | Wood Handle ;Length: 5" Blade | 127 Mm Blade | 11 1/4" Overall | 286 Mm;Overall ;Width: 2 7/8" Blade | 73 Mm Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.