Peeler, Stainless Steel
Mfr # PEL5K
Zoro # G6202095
product price:Â $4.39
/eaKey Features
Body Material
Stainless steel
Handle Material
Stainless Steel
Blade Length
1 1/2 in
NSF Certified
No
Product Type
Peeler
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEL5K
Zoro #
G6202095
UPC #
710277355054
Country of Origin
Taiwan, Province of China
Dimensions
Blade Length
1 1/2 in
Details
Item
Peeler
Body Material
Stainless steel
Handle Material
Stainless Steel
NSF Certified
No
Product Type
Peeler
Description
Peeler, Product Type Peeler, Blade Length 1 1/2 in, Body Material Stainless Steel, Handle Material Stainless Steel, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.