29649 Widescreen Mouse Pad - Black
- Mfr # 29649
- Zoro # G314876992
product price:Â
$
10.49
/ea
Key Features
Material
Woven Fabric, Rubber
Width
13.50"
Durability
Anti-slip
Depth
9"
Features
Non-slip Base, Comfortable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29649
- Zoro #
- G314876992
- UPC #
- 35286296496
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13.50"
- Depth
- 9"
Details
- Item
- Mouse Pad
- Material
- Woven Fabric, Rubber
- Durability
- Anti-slip
- Features
- Non-slip Base, Comfortable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.