Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allsop Allsop 30181 Naturesmart D-Argent Beach Mouse Pad 30181

Allsop 30181 Naturesmart D-Argent Beach Mouse Pad (Discontinued)

  • Mfr # 30181
  • Zoro # G804109371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30181
Zoro #
G804109371
UPC #
35286301817
Country of Origin
China

Dimensions

Size Standard
Standard

Details

Item
Wall Panel Clip
Color
Assorted
Assembly Required
No
Recycled
No

Description

Allsop is more than just a 44 year old family business. Allsop is an ideal. We connect the points between professionalism, invention and amazing people. We’re always pushing the envelope and striving toward the concept of “patented ingenuity” within the context of our unique team culture.
The Allsop family has been blessed to have hired some of the most interesting, creative, thoughtful and inspiring team mates all over the world. Artists, designers, accountants, office managers, marketing geniuses, engineers, salesmen and women and other amazingly talented and friendly team mates.
  • Helps you increase control of your mouse.
  • Special woven fabric helps prevents your mouse from collecting dirt and debris.
  • Durable, washable pads are made of anti-peel, anti-static material. Nonslip base helps pad stay in place.
  • Available in a variety of designs, images and colors.
  • Pad design: Design.
  • Color: Blue.
  • Material: Foam rubber.
  • Integrated wrist pad: No.
  • Contour pad: No.
  • Postconsumer recycled content: 0 %.
  • Total recycled content: 60 %.
  • Dimensions: 9.05" x 10".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.