Zoro Homepage

Abrasive Blast Cabinet, 70inHx47inWx46inD

  • Mfr # 41800

  • Zoro # G3340176


product price: $2,634.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Cabinet Material
Steel
Work Area Width
44 in
Work Area Depth
34 in
Work Area Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41800
Zoro #
G3340176
UPC #
746340418005
Country of Origin
China

Dimensions

Work Area Width
44 in
Work Area Depth
34 in
Work Area Height
35 in
Work Area Dimensions
35 in x 44 in x 34 in
Overall Depth
47 in
Overall Height
70 in
Overall Width
52 in
Overall Dimensions
70 in x 52 in x 47 in
Window Width
30 in
Window Height
15 in
Top Opening Width
38 in
Top Opening Height
29 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
29 in x 38 in
Side Opening
No Side Opening
Window
30 in x 15 in
Includes
Nozzle, Dust Collector, Foot Pedal, Safety Gloves
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Min. CFM @ 80 PSI
15 cfm
Features
LED Light
Application
Abrasive Blasting
Air Pressure - Minimum
80 psi
Compatible Abrasive Media
Aluminum Oxide, Corn Cobs, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Work Area Weight Capacity - Maximum
443 lb
Cabinet Opening Type
Top Door
Air Pressure - Maximum
110 psi
Tank or Hopper Capacity
400 lb
Air Flow - Maximum
20 cfm @ 80 psi

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 443 lb, Air Flow - Maximum 20 cfm @ 80 psi, Includes Nozzle, Dust Collector, Foot Pedal, Safety Gloves, Work Area Width 44 in, Work Area Depth 34 in, Work Area Height 35 in, Top Opening Width 38 in, Top Opening Height 29 in, Overall Width 52 in, Overall Depth 47 in, Overall Height 70 in, Tank or Hopper Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.