Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-6 in. Digital Calipers with Case

  • Mfr # ALL96411

  • Zoro # G316052622


product price: $60.19
/ea

Key Features

Caliper Range
0-6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL96411
Zoro #
G316052622
UPC #
848238042979
Country of Origin
China

Details

Caliper Range
0-6 in

Description

Accurate measurements with less chance for error. Measure inside outside and depth dimensions with easy to read Metric or SAE LCD display in 0.001in increments up to 6in. On/Off switch conserves battery and zero setting assures accurate readings. Plastic storage case offers protection and additional battery storage. Features -Digital Calipers with Case -High quality construction and durability -Variety of styles for every type of accessory Specifications - Size: 0-6in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.