Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.12 in. NPT Plastic T Push Lock, Black

  • Mfr # ALL48023

  • Zoro # G215878118


product price: $45.19
/ea

Key Features

Fitting Size
0.12 in
Fitting Finish
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL48023
Zoro #
G215878118
UPC #
848238023732
Country of Origin
China

Dimensions

Fitting Size
0.12 in

Details

Fitting Finish
Black
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.