NISSAN FENDER CLIP U NUT 20MM X 32MM #10 SCRW, PK/15, 15PK

  • Mfr # 19735

  • Zoro # G412306148


product price:  $32.45
/pk 15, $2.16/ea

Key Features

Material
Nylon
Length
32 mm
Panel Range
2mm Max.
Color
Black
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19735
Zoro #
G412306148
UPC #
-
Country of Origin
China

Dimensions

Length
32 mm
Width
20 mm

Details

Material
Nylon
Panel Range
2mm Max.
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.