0.25-0.38 in. Grip Large Head Aluminum Mandrel Rivet, Silver, 250PK

  • Mfr # ALL18151

  • Zoro # G415202652


product price: $45.49
/pk 250, $0.18/ea

Key Features

Drill Size
0.25-0.38 in
Color
Silver
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL18151
Zoro #
G415202652
UPC #
848238007015
Country of Origin
China

Dimensions

Drill Size
0.25-0.38 in

Details

Color
Silver
Body Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.