0.31 in. Union Inverted Flare for 0.5 in.-20 Line, Natural, 4PK

  • Mfr # ALL50132

  • Zoro # G815799837


product price:  $33.15
/pk 4, $8.29/ea

Key Features

Tube Size
0.31 in
Pipe Size - Pipe Fitting
0.5 in.-20
Basic Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL50132
Zoro #
G815799837
UPC #
848238026184
Country of Origin
China

Dimensions

Tube Size
0.31 in
Pipe Size - Pipe Fitting
0.5 in.-20

Details

Basic Fitting Material
Brass

Description

Features -An inverted flare fitting is a common standard brake fitting -Designed to withstand the high pressures found in braking systems -Carries a large selection of quality fittings to meet your plumbing needs -Pack of 4 Specifications - Finish: Natural - Fitting Material: Brass - Fitting Angle: Straight - Fitting: 0.5 in.-20 - Size: 0.31in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.