Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.375 x 1 in. Quick Release T-Handle Pins

  • Mfr # ALL60310

  • Zoro # G209217497


product price: $48.85
/ea

Key Features

Quick-Release Pin Length
1 in
Quick-Release Pin Finish
Gold iridited
Quick-Release Pin Material
4130 steel
Quick-Release Pin Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL60310
Zoro #
G209217497
UPC #
848238058987
Country of Origin
China

Dimensions

Quick-Release Pin Length
1 in
Quick-Release Pin Diameter
0.375 in

Details

Quick-Release Pin Finish
Gold iridited
Quick-Release Pin Material
4130 steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.