This item is Discontinued.

Allstar Performance 0.75 in.-16 Thread 10 in. Aluminum Round Suspension Tube, Clear ALL56510

0.75 in.-16 Thread 10 in. Aluminum Round Suspension Tube, Clear (Discontinued)

  • Mfr # ALL56510
  • Zoro # G815767027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56510
Zoro #
G815767027
UPC #
848238031287
Country of Origin
China

Description

Features -Clear anodized tubes have a machined wrench flat on one end for ease of adjustment -The 56400 series tubes are 7/8in diameter and both ends are tapped 5/8in one RH and one LH -The 56500 series tubes are 1in diameter and both ends are tapped 3/4in one RH and one LH Specifications - Finish: Clear - Material: Aluminum - Shape: Round - Wall Thickness: 0.15in - Length: 10in - Thread Size: 0.75 in.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.